Shop SIMPSON STRONG-TIE
See all product information
Create Account
Construction Screw, No 8 Thread, 1-1/2 in L, Serrated Thread, Wafer Head, 300
- Mfr # CBT08112R300
- Zoro # G013768604
product price:Â
$
36.15
/ea
Key Features
Wafer Head
Screw Size
#8
Fastener Length
1-1/2 in
Interior/Exterior
Interior/Exterior
Thread Style
Serrated Thread
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CBT08112R300
- Zoro #
- G013768604
- UPC #
- 707392017257
- Country of Origin
- Taiwan, Province of China
Dimensions
- Screw Size
- #8
- Fastener Length
- 1-1/2 in
Details
- Head Type
- Wafer
- Interior/Exterior
- Interior/Exterior
- Thread Style
- Serrated Thread
Description
Build every project faster, easier and stronger than ever with the wafer-head construction screw from Simpson Strong-Tie. Featuring a strong pull-through resistance, this versatile fastening solution is ideal for everything from cabinetry to framing to outdoor furniture and other home improvement projects. Its patented SawTooth point eliminates the need to predrill and saves you time, while the 6-lobe drive recess head makes driving secure and easy. And the Wafer-Head Construction screw's Quik Guard coating makes it suitable for both interior and exterior applications.
Restrictions
WARNING:
This product can expose you to chemicals including Tetrabromobisphenol A,
which is known to the State of California to cause cancer, and Epichlorohydrin,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.