Wood Screw, 3-3/8 in, Stainless Steel

  • Mfr # SDW22338-R50

  • Zoro # G3685977


product price: $49.44
/ea

Key Features

Torx Drive
Low Profile Head
System of Measurement
Inch
Material
Stainless Steel
Materials for Use With
wood
Drive Size
T40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SDW22338-R50
Zoro #
G3685977
UPC #
707392769408
Country of Origin
United States

Dimensions

Fastener Length
3-3/8 in
Drive Size
T40

Details

System of Measurement
Inch
Material
Stainless Steel
Item
Wood Screw
Materials for Use With
wood
Drive
Torx
Head Type
Low Profile

Description

The Strong-Drive SDW EWP-Ply screw is a high-strength structural wood screw specifically designed for fastening multi-ply wood members, such as engineered wood products and solid sawn lumber. The SDW EWP-Ply installs easily with no predrilling and is available in optimized lengths for fastening 1 3/4 inch engineered lumber, such as structural composite lumber (SCL). The large, flush head eases the handling of assembled girders and simplifies the installation of finishes or structural connectors. It is code listed under IAPMO-UES ER-192 and meets 2012 and 2015 IRC and IBC code requirements for several common wood framing applications.


  • • Specific thread lengths avoids jacking
  • • Deep 6-lobe recess reduces cam-out, making driving easier
  • • Low-profile head results in less interference after installation
  • • Higher shear values than competitive products enable wider spacing saving time and money
  • • Sawtooth point ensures fast starts, reduces installation torque and eliminates the need for predrilling in most applications

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.