This item is Discontinued.

No Product Image Available

Wood Screw, 4.5 in, Torx Drive (Discontinued)

  • Mfr # SDWC15450B-KT
  • Zoro # G308728191
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SDWC15450B-KT
Zoro #
G308728191
UPC #
707392902102
Country of Origin
United States

Details

Drive
Torx
Item
Wood Screw

Description

Simpson Strong-Tie Strong-Drive Truss Screw, Series: SDWC, Measurement System: Imperial, 4-1/2 in Overall Length, Cap Head, T30 6-Lobe Drive, E-Coat Electrocoated, Type 17 Point, 4-1/4 in Thread Length, 0.152 in Shoulder Diameter, Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.