This item is Discontinued.

Simpson Strong-Tie Wood Screw, #7, 1-1/2 in, Tan Steel Trim Head Torx Drive, 500 PK FT07112R500

Wood Screw, #7, 1-1/2 in, Tan Steel Trim Head Torx Drive, 500 PK (Discontinued)

  • Mfr # FT07112R500
  • Zoro # G504842202
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FT07112R500
Zoro #
G504842202
UPC #
707392016885
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#7
Fastener Length
1-1/2 in
Drive Size
T10
Head Dia.
#7

Details

System of Measurement
Inch
Head Type
Trim
Drive
Torx
Material
Steel
Finish
Tan
Interior/Exterior
Exterior
Item
Wood Screw

Description

Complete a variety of projects faster, easier and with minimal fastener visibility with the Finish Trim screw from Simpson Strong-Tie. A versatile, high-performance fastening solution, the Finish Trim screw is ideal for everything from installing trim, molding and other DIY home improvement projects. Its compact, low-profile cylinder head provides a clean concealed appearance, and its patented SawTooth point eliminates the need for predrilling and makes driving easy. It is available in a wide range of lengths, and is suitable for both interior and exterior use, including preservative-treated wood.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.