Shop SIMPSON STRONG-TIE
See all product information
Create Account
ZMax 2.56 in. H X 4.65 in. W 16 Ga. Galvanized Steel Joist Hanger
- Mfr # SUR210Z
- Zoro # G2706931
product price:
$
23.65
/ea
Key Features
Width
4.98227 in
Height
8.21525 in
Depth
2.48422 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUR210Z
- Zoro #
- G2706931
- UPC #
- 707392375906
- Country of Origin
- United States
- Item
- Joist
Dimensions
- Width
- 4.98227 in
- Height
- 8.21525 in
- Depth
- 2.48422 in
Description
The SUR/L1.81, 2.06, 2.1, 2.37, 2.56 and HSUR/L series are 45 degree skewed hangers designed specifically to ease the installation of single and double I-joists. In addition to featuring positive-angle nailing, these hangers encapsulate the top flange of the I-joist, so no web stiffeners are required for standard installation. The full range of 45 degree skewed hangers feature obround nail holes on the acute side allowing nails to be easily installed parallel to the joist. Installation is further simplified with no required bevel cuts.
- • 2 inch x 10 inch joist size
- • Skewed right
- • Can accommodate joists skewed 40 to 50 degree
- • Angled nail slots direct nails for proper installation
- • Made from 16 gauge steel
- • Z-MAX galvanization offers extra corrosion resistance for exterior and treated-wood applications
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.