ZMax 3 in. H X 3.56 in. W 18 Ga. Galvanized Steel Joist Hanger
- Mfr # LUS44Z
- Zoro # G101250905
product price:
$
8.89
/ea
Key Features
Width
5.7835 in
Height
3.01675 in
Depth
2.20425 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LUS44Z
- Zoro #
- G101250905
- UPC #
- 44315355301
- Country of Origin
- United States
Dimensions
- Width
- 5.7835 in
- Height
- 3.01675 in
- Depth
- 2.20425 in
Details
- Item
- Joist
Description
Joist hangers are designed to provide support underneath the joist, rafter or beam to provide a strong a connection. Simpson Strong Tie offers a diverse line of hangers to handle almost any application with top flange, concealed flange and field-skewable and slopeable options. LUS joist hangers provide a connection between a joist and header.
- • Patented double shear nailing design provides greater strength with fewer nails
- • Speed prongs for fast and easy installation
- • Angled joist nailing easier in tight spaces
- • Do not bend or remove tabs
- • Offers extra corrosion resistance for exterior and treated wood applications
- • Works for a wide range of applications
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.