Shop SIOUX CHIEF

502-0PK5 0.25 in. Pipe Strap Heavy Duty Galvanized

  • Mfr # 4267951

  • Zoro # G703920152


product price:  $37.65
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4267951
Zoro #
G703920152
UPC #
739236203953
Country of Origin
China

Description

Features
  • 0.25 in. Pipe Strap Heavy Duty Galvanized
  • Galvanized
  • Two hole
  • Bagged
Specifications
  • Dimension: 3" H x 4.5" W x 9" L
  • Weight: 1.3 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.