Shop SIOUX CHIEF

553-6WPK2 J Hook PVC Pipe Hanger 1.5 in. -

  • Mfr # 4032017

  • Zoro # G603978574


product price:  $24.15
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4032017
Zoro #
G603978574
UPC #
739236252142
Country of Origin
China

Description

Features
  • 6-3/16" overall
  • For hanging CTS piping (copper, CPVC, PB etc. ) and hydronic heat piping
  • Allows for expansion and contraction
  • ABS I-beam
  • Two rigshank nails pre-loaded on end
  • IAPMO approved
  • Header bag
  • 1-1/2" DWV
  • Nail Holes 1" OC
  • Per pack 4
Specifications
  • Dimension: 18" H x 8" W x 1.8" L
  • Weight: 0.3 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.