Shop SIOUX CHIEF

846-S19PK Loose Drain Cover 8.87 in.

  • Mfr # 4397733

  • Zoro # G103978418


product price:  $41.69
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4397733
Zoro #
G103978418
UPC #
739236306661
Country of Origin
China

Description

Features
  • 8-7/8"
  • Cast iron loose set drain cover
  • Round holes
  • For cast iron floor drains
Specifications
  • Dimension: 9" H x 9" W x 0.3" L
  • Weight: 2.8 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.