This item is Discontinued.

Sioux Chief 553-2WPK2 J Hook PVC Pipe Hanger 0.5 in. - 4031969

This item is Discontinued.

Sioux Chief

553-2WPK2 J Hook PVC Pipe Hanger 0.5 in. - (Discontinued)

Mfr # 4031969
Zoro # G303978577
UPC # 739236252029
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4031969
Zoro #
G303978577
UPC #
739236252029
Country of Origin
China

Description

Features
  • 6-3/16" overall
  • For hanging CTS piping (copper, CPVC, PB etc. ) and hydronic heat piping
  • Allows for expansion and contraction
  • ABS I-beam
  • Two rigshank nails pre-loaded on end
  • IAPMO approved
  • Header bag
  • 1/2" CTS
  • Nail Holes 3/4" OC
Specifications
  • Dimension: 11" H x 8" W x 0.3" L
  • Weight: 0.1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.