0.3 HP 1/4" SIOUX RATCHET

  • Mfr # SRW03S-25
  • Zoro # G024296066
product price: 
$
523.99
/ea
Free Shipping & Returns

Key Features

Air Consumption
11 scfm
Drive Size
1/4 in
Side to Center
1 1/8 in
Hose Size - Minimum
3/8 in
Air Pressure - Maximum
90 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SRW03S-25
Zoro #
G024296066
UPC #
781150440556
Country of Origin
United States

Dimensions

Drive Size
1/4 in
Hose Size - Minimum
3/8 in
Air Inlet Connection Size
1/4 in
Overall Length
7 11/16 in

Details

Item
Air Ratchet
Air Consumption
11 scfm
Side to Center
1 1/8 in
Air Pressure - Maximum
90 psi
Air Inlet Type
NPT
Free Speed
235 RPM
Air Pressure - Minimum
80 psi
Tool Weight
1.4 lb
Exhaust Location
Rear
Features
Comfort Grip, Lever Start, Teasing Throttle
Standards
US Made
Air Pressure
90 psig
Fastening Torque
35 in-lb
Repairable
Yes
Tool Life
Long Lasting
Power Source
Air-Powered
Frequency of Use
Frequent Maintenance to Heavy Production
Includes
tool
Retainer Type
Ball Detent
Drive Shape
Square
Air Inlet Gender
Female

Description

Air Ratchet, Air-Powered, Air Consumption 11 scfm, Air Pressure 90 psig, Exhaust Location Rear, Drive Size 1/4 in, Retainer Type Ball Detent, Free Speed 235 RPM, Fastening Torque 35 in-lb, Overall Length 7 11/16 in, Side to Center 1 1/8 in, Standards US Made, Tool Weight 1.4 lb

Ratings & reviews