Shop SIOUX TOOLS

0.3 HP ANGLE DIE GRINDER

  • Mfr # SAG03S20M6
  • Zoro # G824296570

product price: 
$
577.99
/ea
Free Shipping & Returns

Key Features

Air Pressure
90 psig
Power Source
Air Powered
Tool Style
Right Angle
Features
Built-In Speed Control, Spiral Bevel Gears, Steel Angle Head
Tool Weight
1.4 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SAG03S20M6
Zoro #
G824296570
UPC #
781150386861
Country of Origin
United States
Item
Air-Powered Grinder
Air Pressure
90 psig
Power Source
Air Powered
Tool Style
Right Angle
Features
Built-In Speed Control, Spiral Bevel Gears, Steel Angle Head
Tool Weight
1.4 lb
Standards
CE
Speed - Maximum
20,000 RPM
Air Inlet Type
NPT
Includes
Collet, Wrenches
Air Consumption
11 scfm
Switch Type
Lockoff Lever
Application
Grinding
Tool Series
200
Horsepower
0.3 hp
Grip Style
Right Angle
Air Inlet Gender
Female
Handle Material
Aluminum with Rubber Grip
Anti-Vibration Technology
Yes
Switch Location
Top
Case Included
No
Number of Speed Settings
Adjustable
Robot Mounting Components Included
Tool Only
Frequency of Use
Frequent Maintenance to Heavy Production
Bearing Type
Ball
Accessory Free Tool Change
Yes
Dust Management
None
Vibration Level
5.49 m/sq sec
Safety Features
Lock-Off Throttle Lever
Material Application
Steel; Wood
Tool Life
Long Lasting
Anti-Restart Technology
Yes

Dimensions

Overall Length
5 5/8 in
Air Inlet Connection Size
1/4 in
Hose Size - Minimum
3/8 in
Collet Size
6 mm
Fits Chest Size
Built-In Speed Control, Spiral Bevel Gears, Steel Angle Head
Length
5 5/8 in

Description

Air-Powered Grinder, Horsepower 0.3 hp, Collet Size 6 mm, Air Inlet Connection Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT, Tool Style Right Angle, Includes Collet, Wrenches, Case Included No, Grip Style Right Angle, Material Application Steel; Wood, Safety Stop Mechanisms Not Applicable, Safety Features Lock-Off Throttle Lever, Anti-Restart Technology Yes, Anti-Kickback Clutch Type Not Applicable, Switch Location Top, Power Source Air Powered

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.