Shop SIOUX TOOLS
See all product information
Create Account
GRINDER T27 HD EXT 12K 4.5"
- Mfr # SWG10SX1245
- Zoro # G624296473
product price:Â
$
1,069.99
/ea
Free Shipping & Returns
Key Features
Air Inlet Gender
Female
Repairable
Yes
Horsepower
1 hp
Air Inlet Type
NPT
Power Source
Air Powered
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SWG10SX1245
- Zoro #
- G624296473
- UPC #
- 781150512802
- Country of Origin
- United States
- Item
- Air-Powered Grinder
- Air Inlet Gender
- Female
- Repairable
- Yes
- Horsepower
- 1 hp
- Air Inlet Type
- NPT
- Power Source
- Air Powered
- Switch Type
- Lockoff Lever
- Grinder Type
- Right Angle Type 27
- Includes
- Grinding Wheel, Mounting Flange and Nut, Spindle Wrenches, Support Handle, Wheel Guard
- Vibration Level
- 5 m/sq sec
- Variable Speed
- Yes
- Standards
- CE
- Tool Life
- Long Lasting
- For Wheel Type
- Type 27
- Grinder Orientation
- Right Angle
- Air Pressure
- 90 psig
- Tool Weight
- 4 lb
- Frequency of Use
- Frequent Maintenance to Heavy Production
- Speed - Maximum
- 12,000 RPM
- Air Consumption
- 35 scfm
- Exhaust Location
- Rear
- Guard Adjustment
- Tooled Adjustable
Dimensions
- Spindle Thread Size
- 5/8"-11
- Overall Length
- 11 11/16 in
- Air Inlet Connection Size
- 1/4 in
- Hose Size - Minimum
- 3/8 in
- Wheel Diameter
- 4 1/2 in
Description
Air-Powered Grinder, Wheel Diameter 4 1/2 in, Horsepower 1 hp, For Wheel Type Type 27, Air Inlet Connection Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT, Spindle Thread Size 5/8 In.-11, Variable Speed Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.