1/4IN PISTOL DIE GRINDER 21K
- Mfr # SDG10P21
- Zoro # G024296691
product price:Â
$
402.99
/ea
Free Shipping & Returns
Key Features
Required Pressure
90 psi
Horsepower
1 hp
Air Inlet Connection Size
1/4 in
Hose Size - Minimum
3/8 in
Tool Life
Long Lasting
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SDG10P21
- Zoro #
- G024296691
- UPC #
- 781150268129
- Country of Origin
- United States
- Item
- Air Disc Sander
- Required Pressure
- 90 psi
- Horsepower
- 1 hp
- Tool Life
- Long Lasting
- Repairable
- Yes
- Exhaust Location
- Handle
- Throttle Type
- Trigger
- Air Inlet Type
- NPT
- Product Type
- Pistol Grip Die Grinder
- Disc Speed - Maximum
- 21,000 RPM
- Handle Type
- Pistol-Grip
- Tool Weight
- 1.7 lb
- Air Inlet Gender
- Female
- Vacuum Type
- Non-Vacuum
- Speed Settings
- Variable
- Frequency of Use
- Frequent Maintenance to Heavy Production
- Air Consumption
- 35 scfm
- Abrasive Mount Type
- Collet
- Tool Series
- SDG
Dimensions
- Air Inlet Connection Size
- 1/4 in
- Hose Size - Minimum
- 3/8 in
- Overall Length
- 6 7/8 in
Description
Air Disc Sander, Included Pad Sizes Not Applicable, Abrasive Mount Type Collet, Vacuum Type Non-Vacuum, Horsepower 1 hp, Air Consumption 35 scfm, Required Pressure 90 psi, Air Inlet Type NPT, Spindle Thread Size Not Applicable, Tool Series SDG, Exhaust Location Handle, Tool Weight 1.7 lb, Air Inlet Gender Female
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.