0.6 HP 1/2" DRILL NR 2,600 RPM
- Mfr # SDR6P26N4
- Zoro # G624296428
product price:Â
$
532.99
/ea
Free Shipping & Returns
Key Features
Air Consumption
25 scfm
Spindle Screw Size
1/2 in
Spindle Thread Size
1/2"-20
Handle Type
Pistol-Grip
Air Inlet Type
NPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SDR6P26N4
- Zoro #
- G624296428
- UPC #
- 781150260789
- Country of Origin
- United States
- Item
- Air-Powered Drill
- Air Consumption
- 25 scfm
- Handle Type
- Pistol-Grip
- Air Inlet Type
- NPT
- Drill Chuck Type
- Keyed
- Application
- Drilling
- Power Source
- Air-Powered
- Gear Train
- Planetary
- Handle Material
- Rubber
- Air Pressure
- 90 psig
- Tool Weight
- 2.7 lb
- Free Speed
- 2,600 RPM
- Variable Speed
- No
- Repairable
- Yes
- Horsepower
- 0.6 hp
- Reversible
- No
- Side to Center
- 4/5 in
- Includes
- 3-Jaw Chuck and Key
- Housing Material
- Aluminum
Dimensions
- Spindle Screw Size
- 1/2 in
- Spindle Thread Size
- 1/2"-20
- Chuck Size
- 1/2 in
- Hose Size - Minimum
- 3/8 in
- Overall Length
- 6 19/32 in
- Air Inlet Connection Size
- 1/4 in
Description
Air-Powered Drill, Free Speed 2,600 RPM, Handle Material Rubber, Variable Speed No, Housing Material Aluminum, Gear Train Planetary, Overall Length 6 19/32 in, Tool Weight 2.7 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.