0.6 HP 3/8" DRILL NR 700 RPM

  • Mfr # SDR6P7N3
  • Zoro # G324296292
product price: 
$
693.99
/ea
Free Shipping & Returns

Key Features

Spindle Thread Size
1/2"-20
Drill Chuck Type
Keyed
Air Inlet Connection Size
1/4 in
Hose Size - Minimum
3/8 in
Free Speed
700 RPM
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SDR6P7N3
Zoro #
G324296292
UPC #
781150261014
Country of Origin
United States

Dimensions

Spindle Thread Size
1/2"-20
Air Inlet Connection Size
1/4 in
Hose Size - Minimum
3/8 in
Chuck Size
3/8 in
Spindle Screw Size
1/2 in
Overall Length
7 5/16 in

Details

Item
Air-Powered Drill
Drill Chuck Type
Keyed
Free Speed
700 RPM
Air Consumption
25 scfm
Application
Drilling
Gear Train
Planetary
Variable Speed
No
Reversible
No
Air Pressure
90 psig
Side to Center
4/5 in
Handle Material
Rubber
Air Inlet Type
NPT
Horsepower
0.6 hp
Includes
3-Jaw Chuck and Key
Handle Type
Pistol-Grip
Power Source
Air-Powered
Repairable
Yes
Tool Weight
2.7 lb
Housing Material
Aluminum

Description

Air-Powered Drill, Free Speed 700 RPM, Handle Material Rubber, Variable Speed No, Housing Material Aluminum, Gear Train Planetary, Overall Length 7 5/16 in, Tool Weight 2.7 lb

Ratings & reviews