Shop SIOUX TOOLS
See all product information
Create Account
0.6 HP 1/2" DRILL NR 400 RPM
- Mfr # SDR6P4N4
- Zoro # G124296621
product price:Â
$
682.99
/ea
Free Shipping & Returns
Key Features
Reversible
No
Drill Chuck Type
Keyed
Horsepower
0.6 hp
Overall Length
7 13/16 in
Application
Drilling
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SDR6P4N4
- Zoro #
- G124296621
- UPC #
- 781150261281
- Country of Origin
- United States
- Item
- Air-Powered Drill
- Reversible
- No
- Drill Chuck Type
- Keyed
- Horsepower
- 0.6 hp
- Application
- Drilling
- Air Pressure
- 90 psig
- Air Consumption
- 25 scfm
- Free Speed
- 400 RPM
- Housing Material
- Aluminum
- Variable Speed
- No
- Handle Type
- Pistol-Grip
- Gear Train
- Planetary
- Air Inlet Type
- NPT
- Handle Material
- Rubber
- Side to Center
- 4/5 in
- Includes
- 3-Jaw Chuck and Key
- Tool Weight
- 3.1 lb
- Power Source
- Air-Powered
- Repairable
- Yes
Dimensions
- Overall Length
- 7 13/16 in
- Spindle Screw Size
- 1/2 in
- Hose Size - Minimum
- 3/8 in
- Air Inlet Connection Size
- 1/4 in
- Chuck Size
- 1/2 in
- Spindle Thread Size
- 1/2"-20
Description
Air-Powered Drill, Free Speed 400 RPM, Handle Material Rubber, Variable Speed No, Housing Material Aluminum, Gear Train Planetary, Overall Length 7 13/16 in, Tool Weight 3.1 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.