Shop SIOUX TOOLS

COMPACT90Degrees STD ANGLEDRILL3500 RPM

  • Mfr # SDR4A35C8L
  • Zoro # G324296339

product price: 
$
1,189.99
/ea
Free Shipping & Returns

Key Features

Overall Height
9 1/2 in
Handle Material
Composite
Drill Chuck Type
Threaded
Air Inlet Gender
Female
Overall Width
1 13/32 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SDR4A35C8L
Zoro #
G324296339
UPC #
781150511492
Country of Origin
United States

Dimensions

Overall Height
9 1/2 in
Overall Width
1 13/32 in
Right Angle Length
7/8 in
Hose Size - Minimum
3/8 in
Overall Length
9 1/2 in
Chuck Size
1/4 in
Spindle Screw Size
1/4 in
Air Inlet Connection Size
1/4 in
Spindle Thread Size
1/4"-28

Details

Item
Air-Powered Drill
Handle Material
Composite
Drill Chuck Type
Threaded
Air Inlet Gender
Female
Power Source
Air-Powered
Application
Drilling
Frequency of Use
Frequent Maintenance to Heavy Production
Housing Material
Aluminum
Includes
Tool only
Tool Series
Signature Series Minature Angle Drill
Variable Speed
No
Side to Center
7/10 in
Air Consumption
21 scfm
Horsepower
0.4 hp
Number of Speed Settings
Continuous
Drilling Capacity in Wood
0 in
Air Pressure
90 psig
Gear Train
Planetary
Throttle Type
Lever
Free Speed
3,500 RPM
Drilling Capacity in Steel
0 in
Handle Type
Miniature Angle
Reversible
No
Tool Weight
1.9 lb
Bearing Design
Needle
Exhaust Location
Rear
Tool Life
Long Lasting
Air Inlet Type
NPT
Repairable
Yes
Drilling Capacity in Aluminum
0 in

Description

Air-Powered Drill, Free Speed 3,500 RPM, Handle Material Composite, Variable Speed No, Throttle Type Lever, Housing Material Aluminum, Gear Train Planetary, Overall Length 9 1/2 in, Right Angle Length 7/8 in, Tool Weight 1.9 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.