Shop SIOUX TOOLS

ANGLEDRILL90Degrees STD 2700RPM 9/32-40

  • Mfr # SDR4A27S9L
  • Zoro # G224296286

product price: 
$
1,189.99
/ea
Free Shipping & Returns

Key Features

Bearing Design
Needle
Drilling Capacity in Wood
0 in
Air Pressure
90 psig
Air Inlet Gender
Female
Application
Drilling
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SDR4A27S9L
Zoro #
G224296286
UPC #
781150511423
Country of Origin
United States

Dimensions

Spindle Screw Size
9/32 in
Chuck Size
1/4 in
Overall Width
1 13/32 in
Right Angle Length
1 1/8 in
Overall Height
9 1/2 in
Hose Size - Minimum
3/8 in
Air Inlet Connection Size
1/4 in
Spindle Thread Size
9/32"-40
Overall Length
9 1/2 in

Details

Item
Air-Powered Drill
Bearing Design
Needle
Drilling Capacity in Wood
0 in
Air Pressure
90 psig
Air Inlet Gender
Female
Application
Drilling
Free Speed
2,700 RPM
Frequency of Use
Frequent Maintenance to Heavy Production
Drilling Capacity in Aluminum
0 in
Tool Weight
1.9 lb
Noise Level
86 dBA
Housing Material
Aluminum
Horsepower
0.4 hp
Handle Material
Composite
Number of Speed Settings
Continuous
Drill Chuck Type
Threaded
Reversible
No
Variable Speed
No
Power Source
Air-Powered
Includes
Tool only
Throttle Type
Lever
Handle Type
Miniature Angle
Air Consumption
21 scfm
Tool Life
Long Lasting
Side to Center
7/10 in
Tool Series
Signature Series Minature Angle Drill
Drilling Capacity in Steel
0 in
Air Inlet Type
NPT
Exhaust Location
Rear
Gear Train
Planetary
Repairable
Yes
Vibration Level
1.56 m/sq sec

Description

Air-Powered Drill, Free Speed 2,700 RPM, Handle Material Composite, Variable Speed No, Throttle Type Lever, Housing Material Aluminum, Gear Train Planetary, Overall Length 9 1/2 in, Right Angle Length 1 1/8 in, Tool Weight 1.9 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.