0.6 HP 3/8" DRILL NR 400 RPM

  • Mfr # SDR6P4N3
  • Zoro # G424296376
product price: 
$
682.99
/ea
Free Shipping & Returns

Key Features

Variable Speed
No
Reversible
No
Spindle Screw Size
1/2 in
Air Pressure
90 psig
Air Inlet Connection Size
1/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SDR6P4N3
Zoro #
G424296376
UPC #
781150260994
Country of Origin
United States

Dimensions

Spindle Screw Size
1/2 in
Air Inlet Connection Size
1/4 in
Hose Size - Minimum
3/8 in
Overall Length
7 5/16 in
Spindle Thread Size
1/2"-20
Chuck Size
3/8 in

Details

Item
Air-Powered Drill
Variable Speed
No
Reversible
No
Air Pressure
90 psig
Handle Material
Rubber
Horsepower
0.6 hp
Power Source
Air-Powered
Repairable
Yes
Tool Weight
2.7 lb
Free Speed
400 RPM
Air Inlet Type
NPT
Air Consumption
25 scfm
Gear Train
Planetary
Housing Material
Aluminum
Drill Chuck Type
Keyed
Handle Type
Pistol-Grip
Application
Drilling
Includes
3-Jaw Chuck and Key
Side to Center
4/5 in

Description

Air-Powered Drill, Free Speed 400 RPM, Handle Material Rubber, Variable Speed No, Housing Material Aluminum, Gear Train Planetary, Overall Length 7 5/16 in, Tool Weight 2.7 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.