Shop SIOUX TOOLS
See all product information
Create Account
DRILL NR 0.4HP 1200RPM 1/4"
- Mfr # SDR4P12N2
- Zoro # G224296668
product price:Â
$
622.99
/ea
Free Shipping & Returns
Key Features
Application
Drilling
Handle Type
Pistol-Grip
Handle Material
Rubber
Drill Chuck Type
Keyed
Air Inlet Connection Size
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SDR4P12N2
- Zoro #
- G224296668
- UPC #
- 781150511652
- Country of Origin
- United States
- Item
- Air-Powered Drill
- Application
- Drilling
- Handle Type
- Pistol-Grip
- Handle Material
- Rubber
- Drill Chuck Type
- Keyed
- Air Inlet Type
- NPT
- Variable Speed
- No
- Housing Material
- Aluminum
- Side to Center
- 7/10 in
- Repairable
- Yes
- Free Speed
- 1,200 RPM
- Air Pressure
- 90 psig
- Air Consumption
- 20 scfm
- Includes
- 3-Jaw Chuck and Key
- Reversible
- No
- Tool Weight
- 1.7 lb
- Horsepower
- 0.4 hp
- Power Source
- Air-Powered
- Gear Train
- Planetary
Dimensions
- Air Inlet Connection Size
- 1/4 in
- Chuck Size
- 1/4 in
- Hose Size - Minimum
- 3/8 in
- Spindle Screw Size
- 3/8 in
- Overall Length
- 6 3/32 in
- Spindle Thread Size
- 3/8"-24
Description
Air-Powered Drill, Free Speed 1,200 RPM, Handle Material Rubber, Variable Speed No, Housing Material Aluminum, Gear Train Planetary, Overall Length 6 3/32 in, Tool Weight 1.7 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.