Shop SIOUX TOOLS

DRILL NR 0.4HP 1/4 KL 3600RPM

  • Mfr # SDR4P36NK2
  • Zoro # G624296527

product price: 
$
622.99
/ea
Free Shipping & Returns

Key Features

Noise Level
90 dBA
Overall Length
6 11/16 in
Spindle Screw Size
3/8 in
Free Speed
3,600 RPM
Tool Weight
2 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SDR4P36NK2
Zoro #
G624296527
UPC #
781150511812
Country of Origin
United States

Dimensions

Overall Length
6 11/16 in
Spindle Screw Size
3/8 in
Hose Size - Minimum
3/8 in
Air Inlet Connection Size
1/4 in
Overall Width
1 13/32 in
Overall Height
6 11/16 in
Spindle Thread Size
3/8"-24
Chuck Size
1/4 in

Details

Item
Air-Powered Drill
Noise Level
90 dBA
Free Speed
3,600 RPM
Tool Weight
2 lb
Drilling Capacity in Wood
0 in
Horsepower
0.4 hp
Drill Chuck Type
Keyless
Tool Series
Signature Series
Variable Speed
No
Frequency of Use
Frequent Maintenance to Heavy Production
Air Pressure
90 psig
Application
Drilling
Chuck Material
Metal
Tool Life
Long Lasting
Drilling Capacity in Steel
0 in
Handle Material
Aluminum with Rubber Grip
Repairable
Yes
Air Consumption
20 scfm
Bearing Design
Needle
Drilling Capacity in Aluminum
0 in
Exhaust Location
Rear
Power Source
Air-Powered
Air Inlet Type
NPT
Number of Speed Settings
Continuous
Air Inlet Gender
Female
Drilling Capacity in Cast Iron
0 in
Reversible
No
Includes
3-Jaw Chuck and Key
Gear Train
Planetary
Throttle Type
Trigger
Side to Center
7/10 in
Housing Material
Aluminum
Handle Type
Pistol-Grip

Description

Air-Powered Drill, Free Speed 3,600 RPM, Handle Material Aluminum with Rubber Grip, Variable Speed No, Throttle Type Trigger, Housing Material Aluminum, Gear Train Planetary, Overall Length 6 11/16 in, Right Angle Length Not Applicable, Tool Weight 2 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.