Shop SIOUX TOOLS

0.6 HP 3/8" DRILL NR 6,000 RPM

  • Mfr # SDR6P60N3
  • Zoro # G524296443

product price: 
$
532.99
/ea
Free Shipping & Returns

Key Features

Handle Type
Pistol-Grip
Gear Train
Planetary
Tool Weight
2.3 lb
Side to Center
4/5 in
Housing Material
Aluminum
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SDR6P60N3
Zoro #
G524296443
UPC #
781150260871
Country of Origin
United States

Dimensions

Spindle Screw Size
3/8 in
Hose Size - Minimum
3/8 in
Chuck Size
3/8 in
Air Inlet Connection Size
1/4 in
Spindle Thread Size
3/8"-24
Overall Length
6 5/16 in

Details

Item
Air-Powered Drill
Handle Type
Pistol-Grip
Gear Train
Planetary
Tool Weight
2.3 lb
Side to Center
4/5 in
Housing Material
Aluminum
Handle Material
Rubber
Air Consumption
25 scfm
Power Source
Air-Powered
Reversible
No
Drill Chuck Type
Keyed
Free Speed
6,000 RPM
Application
Drilling
Variable Speed
No
Horsepower
0.6 hp
Air Inlet Type
NPT
Air Pressure
90 psig
Includes
3-Jaw Chuck and Key
Repairable
Yes

Description

Air-Powered Drill, Free Speed 6,000 RPM, Handle Material Rubber, Variable Speed No, Housing Material Aluminum, Gear Train Planetary, Overall Length 6 5/16 in, Tool Weight 2.3 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.