1" AIR IMPACT WRNCH HR
- Mfr # IW1000MP-8H
- Zoro # G024296295
product price:Â
$
2,231.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Steel
Air Consumption
52 scfm
Features
Inside Trigger, Maximum Working Torque Determined by 5 Second Rundown on Appropriate Skidmore-Wilhelm Torque-Tension Tester, Support Handle
Air Pressure
90 psig
Power Source
Air-Powered
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IW1000MP-8H
- Zoro #
- G024296295
- UPC #
- 781150510723
- Country of Origin
- United States
- Item
- Air Impact Wrench
- Housing Material
- Steel
- Air Consumption
- 52 scfm
- Features
- Inside Trigger, Maximum Working Torque Determined by 5 Second Rundown on Appropriate Skidmore-Wilhelm Torque-Tension Tester, Support Handle
- Air Pressure
- 90 psig
- Power Source
- Air-Powered
- Air Pressure - Maximum
- 90 psig
- Bolt Capacity - Maximum
- 1 in
- Impact Sound Level
- 103 dBA
- Vibration Level
- 12.4 m/sq sec
- Free Speed
- 6,500 RPM
- Handle Type
- D-Handle
- Standards
- CE
- Impact Rated
- Yes
- Air Inlet Type
- NPT
- Retainer Type
- Through Hole, Friction Ring
- Tool Weight
- 18.2 lb
Dimensions
- Air Inlet Connection Size
- 1/2 in
- Hose Size - Minimum
- 3/4 in
- Drive Size
- 1 in
- Overall Length
- 14 13/16 in
Description
Air Impact Wrench, Power Source Air-Powered, Air Consumption 52 scfm, Air Pressure 90 psig, Free Speed 6,500 RPM, Impact Rated Yes, Impact Sound Level 103 dBA, Drive Size 1 in, Retainer Type Through Hole, Friction Ring, Vibration Level 12.4 m/sq sec, Overall Length 14 13/16 in, Housing Material Steel, Handle Type D-Handle, Tool Weight 18.2 lb, Standards CE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.