1.0 HP 1/2" DRILL NR 400 RPM
- Mfr # SDR10P4N4
- Zoro # G024296301
product price:Â
$
655.99
/ea
Free Shipping & Returns
Key Features
Gear Train
Planetary
Reversible
No
Repairable
Yes
Air Consumption
30 scfm
Application
Drilling
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SDR10P4N4
- Zoro #
- G024296301
- UPC #
- 781150260987
- Country of Origin
- United States
- Item
- Air-Powered Drill
- Gear Train
- Planetary
- Reversible
- No
- Repairable
- Yes
- Air Consumption
- 30 scfm
- Application
- Drilling
- Handle Type
- Pistol-Grip
- Tool Weight
- 3.3 lb
- Drill Chuck Type
- Keyed
- Horsepower
- 1 hp
- Variable Speed
- No
- Includes
- 3-Jaw Chuck and Key
- Housing Material
- Aluminum
- Power Source
- Air-Powered
- Handle Material
- Rubber
- Free Speed
- 400 RPM
- Air Pressure
- 90 psig
- Side to Center
- 4/5 in
- Air Inlet Type
- NPT
Dimensions
- Air Inlet Connection Size
- 1/4 in
- Overall Length
- 8 1/2 in
- Hose Size - Minimum
- 3/8 in
- Spindle Thread Size
- 1/2"-20
- Chuck Size
- 1/2 in
- Spindle Screw Size
- 1/2 in
Description
Air-Powered Drill, Free Speed 400 RPM, Handle Material Rubber, Variable Speed No, Housing Material Aluminum, Gear Train Planetary, Overall Length 8 1/2 in, Tool Weight 3.3 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.