Shop SIOUX TOOLS
See all product information
Create Account
DRILL AIR 1/4IN 18000 RPM
- Mfr # SDR10P180N2
- Zoro # G024296585
product price:Â
$
491.99
/ea
Free Shipping & Returns
Key Features
Spindle Thread Size
3/8"-24
Gear Train
Planetary
Reversible
No
Air Consumption
30 scfm
Drill Chuck Type
Keyed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SDR10P180N2
- Zoro #
- G024296585
- UPC #
- 781150387486
- Country of Origin
- United States
- Item
- Air-Powered Drill
- Gear Train
- Planetary
- Reversible
- No
- Air Consumption
- 30 scfm
- Drill Chuck Type
- Keyed
- Includes
- 3-Jaw Chuck and Key
- Repairable
- Yes
- Power Source
- Air-Powered
- Air Inlet Type
- NPT
- Handle Material
- Rubber
- Variable Speed
- No
- Application
- Drilling
- Tool Weight
- 1.85 lb
- Horsepower
- 1 hp
- Housing Material
- Aluminum
- Free Speed
- 18,000 RPM
- Side to Center
- 4/5 in
- Air Pressure
- 90 psig
- Handle Type
- Pistol-Grip
Dimensions
- Spindle Thread Size
- 3/8"-24
- Hose Size - Minimum
- 3/8 in
- Chuck Size
- 1/4 in
- Overall Length
- 5 1/2 in
- Spindle Screw Size
- 3/8 in
- Air Inlet Connection Size
- 1/4 in
Description
Air-Powered Drill, Free Speed 18,000 RPM, Handle Material Rubber, Variable Speed No, Housing Material Aluminum, Gear Train Planetary, Overall Length 5 1/2 in, Tool Weight 1.85 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.