1.0 HP 1/2" DRILL REV 500 RPM
- Mfr # SDR10P5R4
- Zoro # G024296165
product price:Â
$
796.99
/ea
Free Shipping & Returns
Key Features
Chuck Size
1/2 in
Side to Center
4/5 in
Air Inlet Type
NPT
Drill Chuck Type
Keyed
Spindle Thread Size
1/2"-20
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SDR10P5R4
- Zoro #
- G024296165
- UPC #
- 781150260956
- Country of Origin
- United States
- Item
- Air-Powered Drill
- Side to Center
- 4/5 in
- Air Inlet Type
- NPT
- Drill Chuck Type
- Keyed
- Air Consumption
- 30 scfm
- Application
- Drilling
- Housing Material
- Aluminum
- Air Pressure
- 90 psig
- Reversible
- Yes
- Free Speed
- 500 RPM
- Gear Train
- Planetary
- Includes
- 3-Jaw Chuck and Key
- Handle Type
- Pistol-Grip
- Handle Material
- Rubber
- Variable Speed
- No
- Horsepower
- 1 hp
- Repairable
- Yes
- Tool Weight
- 3.6 lb
- Power Source
- Air-Powered
Dimensions
- Chuck Size
- 1/2 in
- Spindle Thread Size
- 1/2"-20
- Hose Size - Minimum
- 3/8 in
- Air Inlet Connection Size
- 1/4 in
- Spindle Screw Size
- 1/2 in
- Overall Length
- 9 3/32 in
Description
Air-Powered Drill, Free Speed 500 RPM, Handle Material Rubber, Variable Speed No, Housing Material Aluminum, Gear Train Planetary, Overall Length 9 3/32 in, Tool Weight 3.6 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.