Shop SIOUX TOOLS
See all product information
Create Account
1HP RR 2000 RPM 1/2" KEYLESS
- Mfr # SDR10P20RK4R
- Zoro # G624296442
product price:Â
$
693.99
/ea
Free Shipping & Returns
Key Features
Air Pressure
90 psig
Air Inlet Connection Size
1/4 in
Gear Train
Planetary
Drill Chuck Type
Keyless
Tool Weight
2.8 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SDR10P20RK4R
- Zoro #
- G624296442
- UPC #
- 781150390738
- Country of Origin
- United States
- Item
- Air-Powered Drill
- Air Pressure
- 90 psig
- Gear Train
- Planetary
- Drill Chuck Type
- Keyless
- Tool Weight
- 2.8 lb
- Variable Speed
- No
- Reversible
- Yes
- Repairable
- Yes
- Includes
- 3-Jaw Chuck and Key
- Side to Center
- 4/5 in
- Handle Material
- Rubber
- Air Consumption
- 30 scfm
- Air Inlet Type
- NPT
- Housing Material
- Aluminum
- Horsepower
- 1 hp
- Free Speed
- 2,000 RPM
- Power Source
- Air-Powered
- Application
- Drilling
Dimensions
- Air Inlet Connection Size
- 1/4 in
- Chuck Size
- 1/2 in
- Spindle Screw Size
- 1/2 in
- Spindle Thread Size
- 1/2"-20
- Overall Length
- 7 19/32 in
- Hose Size - Minimum
- 3/8 in
Description
Air-Powered Drill, Free Speed 2,000 RPM, Handle Material Rubber, Variable Speed No, Housing Material Aluminum, Gear Train Planetary, Overall Length 7 19/32 in, Tool Weight 2.8 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.