Shop SIOUX TOOLS
See all product information
Create Account
1.0 HP 1/2" DRILL REV 700 RPM
- Mfr # SDR10P7R4
- Zoro # G724296182
product price:Â
$
796.99
/ea
Free Shipping & Returns
Key Features
Reversible
Yes
Gear Train
Planetary
Power Source
Air-Powered
Handle Type
Pistol-Grip
Housing Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SDR10P7R4
- Zoro #
- G724296182
- UPC #
- 781150260833
- Country of Origin
- United States
- Item
- Air-Powered Drill
- Reversible
- Yes
- Gear Train
- Planetary
- Power Source
- Air-Powered
- Handle Type
- Pistol-Grip
- Housing Material
- Aluminum
- Repairable
- Yes
- Side to Center
- 4/5 in
- Tool Weight
- 3.6 lb
- Variable Speed
- No
- Drill Chuck Type
- Keyed
- Free Speed
- 700 RPM
- Air Consumption
- 30 scfm
- Handle Material
- Rubber
- Air Pressure
- 90 psig
- Application
- Drilling
- Horsepower
- 1 hp
- Includes
- 3-Jaw Chuck and Key
- Air Inlet Type
- NPT
Dimensions
- Overall Length
- 9 3/32 in
- Spindle Screw Size
- 1/2 in
- Air Inlet Connection Size
- 1/4 in
- Chuck Size
- 1/2 in
- Spindle Thread Size
- 1/2"-20
- Hose Size - Minimum
- 3/8 in
Description
Air-Powered Drill, Free Speed 700 RPM, Handle Material Rubber, Variable Speed No, Housing Material Aluminum, Gear Train Planetary, Overall Length 9 3/32 in, Tool Weight 3.6 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.