1.0 HP 1/4" DRILL NR 4,000 RPM

  • Mfr # SDR10P40N2
  • Zoro # G924296487
product price: 
$
538.99
/ea
Free Shipping & Returns

Key Features

Gear Train
Planetary
Air Inlet Connection Size
1/4 in
Free Speed
4,000 RPM
Spindle Screw Size
3/8 in
Hose Size - Minimum
3/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SDR10P40N2
Zoro #
G924296487
UPC #
781150260826
Country of Origin
United States

Dimensions

Air Inlet Connection Size
1/4 in
Spindle Screw Size
3/8 in
Hose Size - Minimum
3/8 in
Overall Length
6 1/2 in
Spindle Thread Size
3/8"-24
Chuck Size
1/4 in

Details

Item
Air-Powered Drill
Gear Train
Planetary
Free Speed
4,000 RPM
Side to Center
4/5 in
Includes
3-Jaw Chuck and Key
Tool Weight
2.3 lb
Housing Material
Aluminum
Variable Speed
No
Reversible
No
Drill Chuck Type
Keyed
Air Pressure
90 psig
Power Source
Air-Powered
Air Consumption
30 scfm
Handle Type
Pistol-Grip
Handle Material
Rubber
Horsepower
1 hp
Application
Drilling
Air Inlet Type
NPT
Repairable
Yes

Description

Air-Powered Drill, Free Speed 4,000 RPM, Handle Material Rubber, Variable Speed No, Housing Material Aluminum, Gear Train Planetary, Overall Length 6 1/2 in, Tool Weight 2.3 lb

Ratings & reviews