T-HANDLE DRILL 1/2IN 1200 RPM
- Mfr # SDR10T12N4
- Zoro # G724296588
product price:Â
$
1,364.99
/ea
Free Shipping & Returns
Key Features
Handle Type
T-Handle
Air Pressure
90 psig
Drill Chuck Type
Keyed
Air Inlet Connection Size
1/4 in
Housing Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SDR10T12N4
- Zoro #
- G724296588
- UPC #
- 781150511294
- Country of Origin
- United States
- Item
- Air-Powered Drill
- Handle Type
- T-Handle
- Air Pressure
- 90 psig
- Drill Chuck Type
- Keyed
- Housing Material
- Aluminum
- Variable Speed
- No
- Power Source
- Air-Powered
- Tool Weight
- 6.3 lb
- Application
- Drilling
- Reversible
- No
- Horsepower
- 1 hp
- Throttle Type
- Lever
- Free Speed
- 1,200 RPM
- Air Inlet Type
- NPT
- Air Consumption
- 35 scfm
- Gear Train
- Planetary
- Tool Series
- Signature
- Includes
- 3-Jaw Chuck and Key
- Repairable
- Yes
Dimensions
- Air Inlet Connection Size
- 1/4 in
- Hose Size - Minimum
- 3/8 in
- Overall Length
- 36 in
- Spindle Screw Size
- 1/2 in
- Chuck Size
- 1/2 in
- Spindle Thread Size
- 1/2"-20
Description
Air-Powered Drill, Free Speed 1,200 RPM, Variable Speed No, Throttle Type Lever, Housing Material Aluminum, Gear Train Planetary, Overall Length 36 in, Tool Weight 6.3 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.