Shop SIOUX TOOLS
See all product information
Create Account
1.0 HP 1/4" DRILL REV 2,500 RPM
- Mfr # SDR10P25R2
- Zoro # G624296398
product price:Â
$
606.99
/ea
Free Shipping & Returns
Key Features
Horsepower
1 hp
Overall Length
7 3/32 in
Spindle Screw Size
3/8 in
Spindle Thread Size
3/8"-24
Variable Speed
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SDR10P25R2
- Zoro #
- G624296398
- UPC #
- 781150260925
- Country of Origin
- United States
- Item
- Air-Powered Drill
- Horsepower
- 1 hp
- Variable Speed
- No
- Air Consumption
- 30 scfm
- Free Speed
- 2,500 RPM
- Side to Center
- 4/5 in
- Handle Type
- Pistol-Grip
- Housing Material
- Aluminum
- Tool Weight
- 2.4 lb
- Reversible
- Yes
- Noise Level
- 80 dBA
- Power Source
- Air-Powered
- Gear Train
- Planetary
- Throttle Type
- Trigger
Dimensions
- Overall Length
- 7 3/32 in
- Spindle Screw Size
- 3/8 in
- Spindle Thread Size
- 3/8"-24
- Chuck Size
- 1/4 in
Description
Air-Powered Drill, Free Speed 2,500 RPM, Variable Speed No, Throttle Type Trigger, Housing Material Aluminum, Gear Train Planetary, Overall Length 7 3/32 in, Tool Weight 2.4 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.