Shop CHICAGO PNEUMATIC
See all product information
Create Account
Air Drill, 3/8 in, Keyless, 1/4 in NPT, 1.01 HP, Torque 4 ft.lb, 3,200 RPM
- Mfr # CP1117P32-KL
- Zoro # G723294943
product price:Â
$
460.99
/ea
Free Shipping & Returns
Key Features
CFM @ Full Load
29 cfm
Free Speed
3,200 rpm
Overall Length
8.27 in
Sound Power Level
94 dBA
Color
Red, Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CP1117P32-KL
- Zoro #
- G723294943
- UPC #
- 15451695262
- Country of Origin
- Taiwan, Province of China
- Item
- Drill
- CFM @ Full Load
- 29 cfm
- Free Speed
- 3,200 rpm
- Sound Power Level
- 94 dBA
- Color
- Red, Black
- Max Power
- 1.01 hp
- Housing Material
- Aluminum
- Air Inlet Gender
- Female
- Handle Type
- Pistol
- Air Consumption at Free Speed (cfm)
- 35 cfm
- Vibration Level
- <2.5 m/s²
- Starting System
- Trigger
- Air Pressure
- 90 psi
- Air Inlet Thread Type
- NPT
- Sound Pressure Level
- 83 dBA
Dimensions
- Overall Length
- 8.27 in
- Air Inlet Thread Size
- 1/4 in
Description
Take advantage of this CP1117 range of ergonomic, high-speed, durable, and precise drills. The CP1117 range is defined by 15 models with 1 HP (750 W) pneumatic motor from 500 to 6000 RPM and from 3.4 Nm (2.5 ft.lb) to 30 Nm (22.22 ft.lb) stall torque. Full range offers a selection of drills without, keyless or Keyed chuck.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.