1HP REV 1200 RPM 1/2" KEYLESS

  • Mfr # SDR10P12RK4
  • Zoro # G624296091
product price: 
$
815.99
/ea
Free Shipping & Returns

Key Features

Free Speed
1,200 RPM
Housing Material
Aluminum
Tool Weight
3.6 lb
Hose Size - Minimum
3/8 in
Overall Length
9 3/32 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SDR10P12RK4
Zoro #
G624296091
UPC #
781150390776
Country of Origin
United States

Dimensions

Hose Size - Minimum
3/8 in
Overall Length
9 3/32 in
Spindle Thread Size
1/2"-20
Spindle Screw Size
1/2 in
Chuck Size
1/2 in
Air Inlet Connection Size
1/4 in

Details

Item
Air-Powered Drill
Free Speed
1,200 RPM
Housing Material
Aluminum
Tool Weight
3.6 lb
Horsepower
1 hp
Air Inlet Type
NPT
Side to Center
4/5 in
Drill Chuck Type
Keyless
Repairable
Yes
Air Consumption
30 scfm
Power Source
Air-Powered
Application
Drilling
Includes
3-Jaw Chuck and Key
Reversible
Yes
Handle Type
Pistol-Grip
Air Pressure
90 psig
Variable Speed
No
Handle Material
Rubber
Gear Train
Planetary

Description

Air-Powered Drill, Free Speed 1,200 RPM, Handle Material Rubber, Variable Speed No, Housing Material Aluminum, Gear Train Planetary, Overall Length 9 3/32 in, Tool Weight 3.6 lb

Ratings & reviews