T-HANDLE 1/2" 1600 RPM
- Mfr # SDR10T16N4
- Zoro # G424296437
product price:Â
$
1,388.99
/ea
Free Shipping & Returns
Key Features
Air Consumption
35 scfm
Air Pressure
90 psig
Overall Length
36 in
Application
Drilling
Power Source
Air-Powered
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SDR10T16N4
- Zoro #
- G424296437
- UPC #
- 781150511300
- Country of Origin
- United States
- Item
- Air-Powered Drill
- Air Consumption
- 35 scfm
- Air Pressure
- 90 psig
- Application
- Drilling
- Power Source
- Air-Powered
- Housing Material
- Aluminum
- Tool Weight
- 6.3 lb
- Drill Chuck Type
- Keyed
- Horsepower
- 1 hp
- Includes
- 3-Jaw Chuck and Key
- Tool Series
- Signature
- Reversible
- No
- Handle Type
- T-Handle
- Variable Speed
- No
- Free Speed
- 1,600 RPM
- Air Inlet Type
- NPT
- Repairable
- Yes
- Throttle Type
- Lever
- Gear Train
- Planetary
Dimensions
- Overall Length
- 36 in
- Air Inlet Connection Size
- 1/4 in
- Chuck Size
- 1/2 in
- Spindle Screw Size
- 1/2 in
- Spindle Thread Size
- 1/2"-20
- Hose Size - Minimum
- 3/8 in
Description
Air-Powered Drill, Free Speed 1,600 RPM, Variable Speed No, Throttle Type Lever, Housing Material Aluminum, Gear Train Planetary, Overall Length 36 in, Tool Weight 6.3 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.