Shop SIOUX TOOLS

1HP REV 2000 RPM 1/2" KEYLESS

  • Mfr # SDR10P20RK4
  • Zoro # G524296191

product price: 
$
627.99
/ea
Free Shipping & Returns

Key Features

Application
Drilling
Air Inlet Type
NPT
Air Pressure
90 psig
Reversible
Yes
Repairable
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SDR10P20RK4
Zoro #
G524296191
UPC #
781150391131
Country of Origin
United States

Dimensions

Spindle Thread Size
1/2"-20
Hose Size - Minimum
3/8 in
Chuck Size
1/2 in
Overall Length
8 in
Air Inlet Connection Size
1/4 in
Spindle Screw Size
1/2 in

Details

Item
Air-Powered Drill
Application
Drilling
Air Inlet Type
NPT
Air Pressure
90 psig
Reversible
Yes
Repairable
Yes
Side to Center
4/5 in
Gear Train
Planetary
Housing Material
Aluminum
Air Consumption
30 scfm
Horsepower
1 hp
Power Source
Air-Powered
Drill Chuck Type
Keyless
Free Speed
2,000 RPM
Handle Material
Rubber
Variable Speed
No
Includes
3-Jaw Chuck and Key
Handle Type
Pistol-Grip
Tool Weight
3 lb

Description

Air-Powered Drill, Free Speed 2,000 RPM, Handle Material Rubber, Variable Speed No, Housing Material Aluminum, Gear Train Planetary, Overall Length 8 in, Tool Weight 3 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.