ANGLEDRILL90Degrees STD 2000 RPM 1/4-28
- Mfr # SDR4A20S8L
- Zoro # G624296121
product price:Â
$
1,189.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SDR4A20S8L
- Zoro #
- G624296121
- UPC #
- 781150511386
- Country of Origin
- United States
Details
- Item
- ANGLE DRILL 90 Degrees STD 2000 RPM 1/4-28
Description
ANGLE DRILL 90 Degrees STD 2000 RPM 1/4-28
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.