Shop SIOUX TOOLS
See all product information
Create Account
DRILL RR 1/2" 2500RPM
- Mfr # SDR10P25R4RR
- Zoro # G124296133
product price:Â
$
671.99
/ea
Free Shipping & Returns
Key Features
Tool Weight
3 lb
Air Inlet Type
NPT
Spindle Screw Size
1/2 in
Repairable
Yes
Air Pressure
90 psig
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SDR10P25R4RR
- Zoro #
- G124296133
- UPC #
- 781150511218
- Country of Origin
- United States
- Item
- Air-Powered Drill
- Tool Weight
- 3 lb
- Air Inlet Type
- NPT
- Repairable
- Yes
- Air Pressure
- 90 psig
- Gear Train
- Planetary
- Reversible
- Yes
- Free Speed
- 2,500 RPM
- Horsepower
- 1 hp
- Includes
- 3-Jaw Chuck and Key
- Handle Material
- Rubber
- Housing Material
- Aluminum
- Variable Speed
- No
- Air Consumption
- 30 scfm
- Drill Chuck Type
- Keyed
- Power Source
- Air-Powered
- Side to Center
- 4/5 in
- Application
- Drilling
Dimensions
- Spindle Screw Size
- 1/2 in
- Chuck Size
- 1/2 in
- Spindle Thread Size
- 1/2"-20
- Air Inlet Connection Size
- 1/4 in
- Hose Size - Minimum
- 3/8 in
- Overall Length
- 7 29/32 in
Description
Air-Powered Drill, Free Speed 2,500 RPM, Handle Material Rubber, Variable Speed No, Housing Material Aluminum, Gear Train Planetary, Overall Length 7 29/32 in, Tool Weight 3 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.