Shop SIOUX TOOLS
See all product information
Create Account
1HP RR 2500 RPM 1/2" KEYLESS
- Mfr # SDR10P25RK4R
- Zoro # G924296326
product price:Â
$
693.99
/ea
Free Shipping & Returns
Key Features
Horsepower
1 hp
Power Source
Air-Powered
Overall Length
7 19/32 in
Air Inlet Connection Size
1/4 in
Tool Weight
2.8 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SDR10P25RK4R
- Zoro #
- G924296326
- UPC #
- 781150511249
- Country of Origin
- United States
- Item
- Air-Powered Drill
- Horsepower
- 1 hp
- Power Source
- Air-Powered
- Tool Weight
- 2.8 lb
- Repairable
- Yes
- Side to Center
- 4/5 in
- Air Pressure
- 90 psig
- Air Consumption
- 30 scfm
- Application
- Drilling
- Free Speed
- 2,500 RPM
- Includes
- 3-Jaw Chuck and Key
- Variable Speed
- No
- Reversible
- Yes
- Housing Material
- Aluminum
- Gear Train
- Planetary
- Air Inlet Type
- NPT
- Drill Chuck Type
- Keyless
- Handle Material
- Rubber
Dimensions
- Overall Length
- 7 19/32 in
- Air Inlet Connection Size
- 1/4 in
- Hose Size - Minimum
- 3/8 in
- Spindle Thread Size
- 1/2"-20
- Spindle Screw Size
- 1/2 in
- Chuck Size
- 1/2 in
Description
Air-Powered Drill, Free Speed 2,500 RPM, Handle Material Rubber, Variable Speed No, Housing Material Aluminum, Gear Train Planetary, Overall Length 7 19/32 in, Tool Weight 2.8 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.