KEYLESS 3/8IN 1HP 4000 RPM DR
- Mfr # SDR6P40NK3
- Zoro # G724296564
product price:Â
$
660.99
/ea
Free Shipping & Returns
Key Features
Reversible
No
Overall Length
6 5/16 in
Tool Weight
2.3 lb
Spindle Thread Size
3/8"-24
Hose Size - Minimum
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SDR6P40NK3
- Zoro #
- G724296564
- UPC #
- 781150261465
- Country of Origin
- United States
- Item
- Air-Powered Drill
- Reversible
- No
- Tool Weight
- 2.3 lb
- Side to Center
- 4/5 in
- Horsepower
- 0.6 hp
- Variable Speed
- No
- Free Speed
- 4,000 RPM
- Air Inlet Type
- NPT
- Handle Material
- Rubber
- Gear Train
- Planetary
- Drill Chuck Type
- Keyless
- Power Source
- Air-Powered
- Air Consumption
- 25 scfm
- Application
- Drilling
- Repairable
- Yes
- Housing Material
- Aluminum
- Air Pressure
- 90 psig
- Handle Type
- Pistol-Grip
- Includes
- 3-Jaw Chuck and Key
Dimensions
- Overall Length
- 6 5/16 in
- Spindle Thread Size
- 3/8"-24
- Hose Size - Minimum
- 3/8 in
- Air Inlet Connection Size
- 1/4 in
- Spindle Screw Size
- 3/8 in
- Chuck Size
- 3/8 in
Description
Air-Powered Drill, Free Speed 4,000 RPM, Handle Material Rubber, Variable Speed No, Housing Material Aluminum, Gear Train Planetary, Overall Length 6 5/16 in, Tool Weight 2.3 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.