Shop SIOUX TOOLS
See all product information
Create Account
3 AIR ANGLE NR-REV-300-DIRECT
- Mfr # 3A2104
- Zoro # G524296658
product price:Â
$
3,288.99
/ea
Free Shipping & Returns
Key Features
Power Source
Air-Powered
Air Inlet Type
NPT
Torque - Maximum
600 in-lb
Overall Length
15 1/2 in
Features
Bolt Capacities are Based on Suggested Assembly Torques Applied to SAE Grade 5 and Metric Class 9.8 Fasteners Under Slightly Lubricated Conditions, Clutch Adjustment Wrench, Lever Start
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3A2104
- Zoro #
- G524296658
- UPC #
- 781150407238
- Country of Origin
- United States
Dimensions
- Overall Length
- 15 1/2 in
- Hose Size - Minimum
- 3/8 in
- Air Inlet Connection Size
- 1/4 in
- Drive Size
- 1/2 in
- Length
- 15 1/2 in
- Fits Chest Size
- Bolt Capacities are Based on Suggested Assembly Torques Applied to SAE Grade 5 and Metric Class 9.8 Fasteners Under Slightly Lubricated Conditions, Clutch Adjustment Wrench, Lever Start
Details
- Item
- 3 AIR ANGLE NR-REV-300-DIRECT
- Power Source
- Air-Powered
- Air Inlet Type
- NPT
- Torque - Maximum
- 600 in-lb
- Features
- Bolt Capacities are Based on Suggested Assembly Torques Applied to SAE Grade 5 and Metric Class 9.8 Fasteners Under Slightly Lubricated Conditions, Clutch Adjustment Wrench, Lever Start
- Reversible
- Yes
- Clutch Style
- Stall
- Speed - Maximum
- 300 RPM
- Tool Weight
- 5.5 lb
- Handle Type
- Right Angle
- Air Pressure - Maximum
- 90 psig
- Free Speed
- 300 RPM
- Side to Center
- 4/5 in
- Bolt Capacity - Maximum
- 7/16 in
Description
3 AIR ANGLE NR-REV-300-DIRECT, Drive Size 1/2 in, Free Speed 300 RPM, Power Source Air-Powered, Handle Type Right Angle, Overall Length 15 1/2 in, Reversible Yes, Tool Weight 5.5 lb, Clutch Style Stall, Side to Center 4/5 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.