Shop SIOUX TOOLS
See all product information
Create Account
CLINCH TOOL 1200 RPM #5/16-18
- Mfr # SCN12R518
- Zoro # G624296350
product price:Â
$
1,321.99
/ea
Free Shipping & Returns
Key Features
Side to Center
9/10 in
Air Inlet Connection Size
1/4 in
Overall Length
11 in
Includes
Power Unit & Front End Attachment
Overall Width
1 4/5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SCN12R518
- Zoro #
- G624296350
- UPC #
- 781150386564
- Country of Origin
- United States
Dimensions
- Air Inlet Connection Size
- 1/4 in
- Overall Length
- 11 in
- Overall Width
- 1 4/5 in
- Overall Height
- 6 1/4 in
Details
- Item
- Clinch Tool
- Side to Center
- 9/10 in
- Includes
- Power Unit & Front End Attachment
- Standards
- CE
- Air Inlet Type
- NPT
- Free Speed
- 1,200 RPM
- Air Consumption
- 30 scfm
- Air Pressure
- 90 psi
- Tool Weight
- 3.2 lb
- Power Source
- Air-Powered
- Tool Series
- Clinch Nut Tools
- Air Inlet Gender
- Female
- Horsepower
- 1 hp
- Product Type
- Clinch Tool
- Speed - Maximum
- 1,200 RPM
- Torque - Maximum
- 145 in-lb
- Handle Type
- Pistol-Grip
- Reversible
- Reversible
- Features
- Spin-Spin Operation
Description
CLINCH TOOL 1200 RPM #5/16-18
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.