Shop SIOUX TOOLS
See all product information
Create Account
4IN INLINE CUT-OFF TOOL REAR
- Mfr # SCO10S204R
- Zoro # G124296515
product price:Â
$
495.99
/ea
Free Shipping & Returns
Key Features
Kit Contents
(1) Bare Tool, (1) Flange for Type-1 Wheels, Wrenches
Air Pressure
90 psig
Wheel Diameter
4 in
Cut-Off Wheel Orientation
Perpendicular
Features
Inline, Lockoff Lever Start
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCO10S204R
- Zoro #
- G124296515
- UPC #
- 781150387158
- Country of Origin
- United States
- Item
- Air Cut-Off Tool
- Kit Contents
- (1) Bare Tool, (1) Flange for Type-1 Wheels, Wrenches
- Air Pressure
- 90 psig
- Cut-Off Wheel Orientation
- Perpendicular
- Features
- Inline, Lockoff Lever Start
- Horsepower
- 1 hp
- Air Consumption
- 30 scfm
- Air Inlet Gender
- Female
- Air Inlet Type
- NPT
- Includes
- Blade, Guard, Spindle Wrenches
- Tool Weight
- 2 lb
- Speed - Maximum
- 20,000 RPM
- Exhaust Location
- Front
- Lever Type
- Lever
- Power Source
- Air-Powered
- Standards
- CE
- Vibration Level
- 11.5 ft/sq sec
Dimensions
- Wheel Diameter
- 4 in
- Air Inlet Connection Size
- 1/4 in
- Hose Size - Minimum
- 46,089 in
- Overall Length
- 8 5/16 in
Description
Air Cut-Off Tool, Wheel Diameter 4 in, Horsepower 1 hp, Air Inlet Connection Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT, Exhaust Location Front, Cut-Off Wheel Orientation Perpendicular, Kit Contents (1) Bare Tool, (1) Flange for Type-1 Wheels, Wrenches, Includes Blade, Guard, Spindle Wrenches, Lever Type Lever, Vibration Level 11.5 ft/sq sec, Power Source Air-Powered, Air Pressure 90 psig
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.