4 EXT CO TOOL (ALUM) 12K GRIP
- Mfr # SCOA1AX124G
- Zoro # G524296177
product price:Â
$
941.99
/ea
Free Shipping & Returns
Key Features
Hose Size - Minimum
46,089 in
Lever Type
Lever
Features
Lockoff Lever
Speed - Maximum
12,000 RPM
Horsepower
1 hp
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SCOA1AX124G
- Zoro #
- G524296177
- UPC #
- 781150443670
- Country of Origin
- United States
Dimensions
- Hose Size - Minimum
- 46,089 in
- Wheel Diameter
- 4 in
- Spindle Diameter1
- 3/8 in
- Overall Length
- 10 1/2 in
- Air Inlet Connection Size
- 1/4 in
Details
- Item
- Air Extended Cut-Off Tool
- Lever Type
- Lever
- Features
- Lockoff Lever
- Speed - Maximum
- 12,000 RPM
- Horsepower
- 1 hp
- Air Pressure
- 90 psig
- Kit Contents
- (1) Bare Tool, (1) Handle, (1) Flange for Type-1 Wheels, Wrenches
- Housing Material
- Aluminum
- Power Source
- Air-Powered
- Standards
- CE
- Air Consumption
- 35 scfm
- Exhaust Location
- Front
- Tool Weight
- 3.6 lb
- Cut-Off Wheel Orientation
- Right Angle
- Vibration Level
- 2.91 ft/sq sec
- Air Inlet Type
- NPT
- Includes
- Blade, Guard, Spindle Wrenches
- Air Inlet Gender
- Female
Description
Air Extended Cut-Off Tool, Wheel Diameter 4 in, Horsepower 1 hp, Air Inlet Connection Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT, Exhaust Location Front, Cut-Off Wheel Orientation Right Angle, Kit Contents (1) Bare Tool, (1) Handle, (1) Flange for Type-1 Wheels, Wrenches, Includes Blade, Guard, Spindle Wrenches, Lever Type Lever, Vibration Level 2.91 ft/sq sec, Power Source Air-Powered, Air Pressure 90 psig
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.