Shop SIOUX TOOLS

3 "T" HDL AIR DRILL 1/2IN-26

  • Mfr # 3T1640
  • Zoro # G024296554

product price: 
$
1,884.99
/ea
Free Shipping & Returns

Key Features

Drilling Capacity in Cast Iron
1 in
Gear Train
Planetary
Drill Chuck Type
Keyed
Application
Drilling
Handle Type
T-Handle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3T1640
Zoro #
G024296554
UPC #
781150105011
Country of Origin
United States
Item
Air-Powered Drill
Drilling Capacity in Cast Iron
1 in
Gear Train
Planetary
Drill Chuck Type
Keyed
Application
Drilling
Handle Type
T-Handle
Air Pressure
90 psig
Exhaust Location
Front
Handle Material
Aluminum with Rubber Grip
Throttle Type
Lever
Tool Life
Ultra Durable
Air Consumption
35 scfm
Side to Center
1 3/100 in
Housing Material
Aluminum
Repairable
Yes
Horsepower
1.2 hp
Tool Series
3-Series
Drilling Capacity in Aluminum
1 in
Number of Speed Settings
Continuous
Air Inlet Type
NPT
Free Speed
2,650 RPM
Power Source
Air-Powered
Tool Weight
7.4 lb
Reversible
No
Frequency of Use
Frequent Maintenance to Heavy Production
Air Inlet Gender
Female
Bearing Design
Needle
Drilling Capacity in Steel
1 in
Chuck Material
Metal
Includes
3-Jaw Chuck and Key
Variable Speed
No
Drilling Capacity in Wood
1 in

Dimensions

Air Inlet Connection Size
1/4 in
Overall Height
35 in
Chuck Size
1/2 in
Hose Size - Minimum
3/8 in
Spindle Screw Size
1/2 in
Spindle Thread Size
1/2"-20
Overall Length
35 in
Overall Width
2 13/32 in

Description

Air-Powered Drill, Free Speed 2,650 RPM, Handle Material Aluminum with Rubber Grip, Variable Speed No, Throttle Type Lever, Housing Material Aluminum, Gear Train Planetary, Overall Length 35 in, Right Angle Length Not Applicable, Tool Weight 7.4 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.