3/4" IMPACT - PIN DETENT ANVIL
- Mfr # IW750MP-6P
- Zoro # G424296574
product price:Â
$
1,153.99
/ea
Free Shipping & Returns
Key Features
Free Speed
6,700 RPM
Air Inlet Type
NPT
Power Source
Air-Powered
Overall Length
8 1/2 in
Air Consumption
55 scfm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IW750MP-6P
- Zoro #
- G424296574
- UPC #
- 781150390103
- Country of Origin
- United States
- Item
- Air Impact Wrench
- Free Speed
- 6,700 RPM
- Air Inlet Type
- NPT
- Power Source
- Air-Powered
- Air Consumption
- 55 scfm
- Housing Material
- Aluminum or Composite
- Air Pressure
- 90 psig
- Retainer Type
- Pin Detent
- Air Pressure - Maximum
- 90 psig
- Impact Rated
- Yes
- Features
- Aluminum Nose, Long-Life Impact Mechanism, Maximum Working Torque Determined by 5 Second Rundown on Appropriate Skidmore-Wilhelm Torque-Tension Tester, One Hand Forward/Reverse Operation
- Tool Weight
- 7.5 lb
- Bolt Capacity - Maximum
- 1 in
- Tool Life
- Long Lasting
- Standards
- CE
Dimensions
- Overall Length
- 8 1/2 in
- Hose Size - Minimum
- 1/2 in
- Air Inlet Connection Size
- 3/8 in
- Drive Size
- 3/4 in
Description
Air Impact Wrench, Power Source Air-Powered, Air Consumption 55 scfm, Air Pressure 90 psig, Free Speed 6,700 RPM, Impact Rated Yes, Drive Size 3/4 in, Retainer Type Pin Detent, Overall Length 8 1/2 in, Housing Material Aluminum or Composite, Tool Weight 7.5 lb, Standards CE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.