IMPACT WRENCH
- Mfr # IW375AP-3F
- Zoro # G124296478
product price:Â
$
731.99
/ea
Free Shipping & Returns
Key Features
Features
High Impact Rate of 5,000 Blows Per Minute, High Power to Weight Ratio, Maximum Working Torque Determined by 5 Second Rundown on Appropriate Skidmore-Wilhelm Torque-Tension Tester, Smooth Impacting That Creates Minimal Torque Reaction, Working Torque Range upto 95 ft-lb
Air Consumption
25 scfm
Impact Rated
Yes
Includes
Rubber Boot
Power Source
Air-Powered
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IW375AP-3F
- Zoro #
- G124296478
- UPC #
- 781150387875
- Country of Origin
- United States
- Item
- Air Impact Wrench
- Features
- High Impact Rate of 5,000 Blows Per Minute, High Power to Weight Ratio, Maximum Working Torque Determined by 5 Second Rundown on Appropriate Skidmore-Wilhelm Torque-Tension Tester, Smooth Impacting That Creates Minimal Torque Reaction, Working Torque Range upto 95 ft-lb
- Air Consumption
- 25 scfm
- Impact Rated
- Yes
- Includes
- Rubber Boot
- Power Source
- Air-Powered
- Standards
- CE
- Air Inlet Type
- NPT
- Air Pressure
- 90 psig
- Free Speed
- 4,000 RPM
- Impact Sound Level
- 98 dBA
- Vibration Level
- 6.73 m/sq sec
- Retainer Type
- Friction Ring
- Tool Weight
- 2.5 lb
- Air Pressure - Maximum
- 90 psig
Dimensions
- Hose Size - Minimum
- 3/8 in
- Air Inlet Connection Size
- 1/4 in
- Drive Size
- 3/8 in
- Overall Length
- 8 1/2 in
Description
Air Impact Wrench, Power Source Air-Powered, Air Consumption 25 scfm, Air Pressure 90 psig, Free Speed 4,000 RPM, Impact Rated Yes, Impact Sound Level 98 dBA, Drive Size 3/8 in, Retainer Type Friction Ring, Vibration Level 6.73 m/sq sec, Overall Length 8 1/2 in, Tool Weight 2.5 lb, Standards CE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.