SIG LP CO TOOL 12K RPM 4 INCH
- Mfr # SCO10AXL124
- Zoro # G124296522
product price:Â
$
941.99
/ea
Free Shipping & Returns
Key Features
Speed - Maximum
12,000 RPM
Air Consumption
35 scfm
Air Inlet Connection Size
1/4 in
Features
Composite Housing, Lockoff Lever
Air Inlet Gender
Female
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCO10AXL124
- Zoro #
- G124296522
- UPC #
- 781150511133
- Country of Origin
- United States
- Item
- Air Angle Cut-Off Tool
- Speed - Maximum
- 12,000 RPM
- Air Consumption
- 35 scfm
- Features
- Composite Housing, Lockoff Lever
- Air Inlet Gender
- Female
- Power Source
- Air-Powered
- Standards
- CE
- Air Pressure
- 90 psig
- Kit Contents
- (1) Bare Tool, (1) Handle, (1) Flange for Type-1 Wheels, Wrenches
- Cut-Off Wheel Orientation
- Right Angle
- Air Inlet Type
- NPT
- Tool Weight
- 3.6 lb
- Horsepower
- 1 hp
- Vibration Level
- 4.05 ft/sq sec
- Lever Type
- Lever
- Includes
- Blade, Guard, Spindle Wrenches
- Exhaust Location
- Rear
Dimensions
- Air Inlet Connection Size
- 1/4 in
- Spindle Diameter1
- 3/8 in
- Wheel Diameter
- 4 in
- Overall Length
- 11 1/4 in
- Hose Size - Minimum
- 46,089 in
Description
Air Angle Cut-Off Tool, Wheel Diameter 4 in, Horsepower 1 hp, Air Inlet Connection Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT, Exhaust Location Rear, Cut-Off Wheel Orientation Right Angle, Kit Contents (1) Bare Tool, (1) Handle, (1) Flange for Type-1 Wheels, Wrenches, Includes Blade, Guard, Spindle Wrenches, Lever Type Lever, Vibration Level 4.05 ft/sq sec, Power Source Air-Powered, Air Pressure 90 psig
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.