Shop SIOUX TOOLS
See all product information
Create Account
4IN ANGLE CUTOFF TOOL 18K
- Mfr # SCO10A184
- Zoro # G224296323
product price:Â
$
676.99
/ea
Free Shipping & Returns
Key Features
Air Consumption
35 scfm
Speed - Maximum
18,000 RPM
Wheel Diameter
4 in
Lever Type
Lever
Features
360 Degree Rotatable Guard, 4 Position Indexable Angle Head, Heavy Duty Spiral Bevel Gearing for Durability and Smooth Operation
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCO10A184
- Zoro #
- G224296323
- UPC #
- 781150511126
- Country of Origin
- United States
- Item
- Air Angle Cut-Off Tool
- Air Consumption
- 35 scfm
- Speed - Maximum
- 18,000 RPM
- Lever Type
- Lever
- Features
- 360 Degree Rotatable Guard, 4 Position Indexable Angle Head, Heavy Duty Spiral Bevel Gearing for Durability and Smooth Operation
- Standards
- CE
- Air Inlet Type
- NPT
- Air Inlet Gender
- Female
- Kit Contents
- (1) Bare Tool, (1) Handle, (1) Flange for Type-1 Wheels, Wrenches
- Tool Weight
- 2.5 lb
- Exhaust Location
- Rear
- Power Source
- Air-Powered
- Horsepower
- 1 hp
- Air Pressure
- 90 psig
- Cut-Off Wheel Orientation
- Right Angle
- Includes
- Blade, Guard, Spindle Wrenches
Dimensions
- Wheel Diameter
- 4 in
- Spindle Diameter1
- 3/8 in
- Hose Size - Minimum
- 46,089 in
- Air Inlet Connection Size
- 1/4 in
- Overall Length
- 7 3/4 in
Description
Air Angle Cut-Off Tool, Wheel Diameter 4 in, Horsepower 1 hp, Air Inlet Connection Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT, Exhaust Location Rear, Cut-Off Wheel Orientation Right Angle, Kit Contents (1) Bare Tool, (1) Handle, (1) Flange for Type-1 Wheels, Wrenches, Includes Blade, Guard, Spindle Wrenches, Lever Type Lever, Power Source Air-Powered, Air Pressure 90 psig
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.