Shop SIOUX TOOLS
See all product information
Create Account
4" CUTOFF TOOL 18K RPM
- Mfr # SCO10S184R
- Zoro # G324296612
product price:Â
$
495.99
/ea
Free Shipping & Returns
Key Features
Cut-Off Wheel Orientation
Perpendicular
Air Consumption
30 scfm
Vibration Level
5.42 ft/sq sec
Air Inlet Gender
Female
Kit Contents
(1) Bare Tool, (1) Flange for Type-1 Wheels, Wrenches
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCO10S184R
- Zoro #
- G324296612
- UPC #
- 781150387103
- Country of Origin
- United States
- Item
- Air Cut-Off Tool
- Cut-Off Wheel Orientation
- Perpendicular
- Air Consumption
- 30 scfm
- Vibration Level
- 5.42 ft/sq sec
- Air Inlet Gender
- Female
- Kit Contents
- (1) Bare Tool, (1) Flange for Type-1 Wheels, Wrenches
- Lever Type
- Lever
- Air Pressure
- 90 psig
- Features
- Inline, Lockoff Lever Start
- Horsepower
- 1 hp
- Tool Weight
- 2 lb
- Includes
- Blade, Guard, Spindle Wrenches
- Speed - Maximum
- 18,000 RPM
- Air Inlet Type
- NPT
- Power Source
- Air-Powered
- Standards
- CE
- Exhaust Location
- Rear
Dimensions
- Wheel Diameter
- 4 in
- Overall Length
- 8 5/16 in
- Hose Size - Minimum
- 46,089 in
- Air Inlet Connection Size
- 1/4 in
Description
Air Cut-Off Tool, Wheel Diameter 4 in, Horsepower 1 hp, Air Inlet Connection Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT, Exhaust Location Rear, Cut-Off Wheel Orientation Perpendicular, Kit Contents (1) Bare Tool, (1) Flange for Type-1 Wheels, Wrenches, Includes Blade, Guard, Spindle Wrenches, Lever Type Lever, Vibration Level 5.42 ft/sq sec, Power Source Air-Powered, Air Pressure 90 psig
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.